Junction Box Indust CLR Shallow Cover 125 x 80 x 65mm Polycarbonate Grey I

Order Code: ZT4991816S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Schneider Electric JCTN BOX INDUST CLR SHALLOW COVER 125X80X65MM POLYCARB GRY I Small Industrial Boxes NSYTBP1397T

Specifications for Junction Box Indust CLR Shallow Cover 125 x 80 x 65mm Polycarbonate Grey I
  • Colour
    Grey
  • Width
    93mm
  • Depth
    72mm
  • Height
    138mm
  • RAL Number
    7035
  • Internal Depth
    65mm
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome