Junction Box Indust CLR Shallow Cover 150 x 107 x 80mm Polycarbonate Grey

Order Code: ZT4991848S

£23.49 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST CLR SHALLOW COVER 150X107X80MM POLYCARB GRY Small Industrial Boxes NSYTBP16128T

Specifications for Junction Box Indust CLR Shallow Cover 150 x 107 x 80mm Polycarbonate Grey
  • Housing Material
    Plastic
  • Depth
    87mm
  • Width
    121mm
  • Internal Depth
    80mm
  • Height
    164mm
  • RAL Number
    7035
  • Colour
    Grey
  • Type
    Cover
  • Cover Model
    Closed
  • Surface Protection
    Untreated
  • IK Rating
    IK08
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome