Junction Box Indust CLR Shallow Cover 175 x 107 x 80mm Polycarbonate Grey

Order Code: ZT4991814S

£34.99 Inc VAT (20%)
£39.9912.5% off


Description

Schneider Electric JCTN BOX INDUST CLR SHALLOW COVER 175X107X80MM POLYCARB GRY Small Industrial Boxes NSYTBP19128T

Specifications for Junction Box Indust CLR Shallow Cover 175 x 107 x 80mm Polycarbonate Grey
  • Housing Material
    Plastic
  • RAL Number
    7035
  • Colour
    Grey
  • Height
    192mm
  • Width
    121mm
  • Depth
    87mm
  • Internal Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome