Junction Box Indust Opaque Deep Cover 175 x 107 x 100mm Polycarbonate Grey

Order Code: ZT4993233S

£39.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 175X107X100MM POLYCARB GRY Small Industrial Boxes NSYTBP191210H

Specifications for Junction Box Indust Opaque Deep Cover 175 x 107 x 100mm Polycarbonate Grey
  • Height
    192mm
  • Depth
    105mm
  • RAL Number
    7035
  • Colour
    Grey
  • Width
    121mm
  • Housing Material
    Plastic
  • Internal Depth
    100mm
  • IK Rating
    IK08
  • Type
    Cover
  • Surface Protection
    Untreated
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed