Junction Box Indust Opaque Deep Cover 225 x 175 x 100mm Polycarbonate Grey

Order Code: ZT4990641S

£59.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 225X175X100MM POLYCARB GRY Small Industrial Boxes NSYTBP241910H

Specifications for Junction Box Indust Opaque Deep Cover 225 x 175 x 100mm Polycarbonate Grey
  • RAL Number
    7035
  • Depth
    107mm
  • Internal Depth
    100mm
  • Height
    241mm
  • Colour
    Grey
  • Width
    194mm
  • Housing Material
    Plastic
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • IK Rating
    IK08
  • Type
    Cover
  • Surface Protection
    Untreated