Junction Box Indust Opaque Deep Cover 275 x 225 x 120mm Polycarbonate Grey

Order Code: ZT4991215S

£93.99 Inc VAT (20%)
£99.996% off


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 275X225X120MM POLYCARB GRY Small Industrial Boxes NSYTBP292412H

Specifications for Junction Box Indust Opaque Deep Cover 275 x 225 x 120mm Polycarbonate Grey
  • RAL Number
    7035
  • Width
    241mm
  • Colour
    Grey
  • Height
    291mm
  • Depth
    128mm
  • Housing Material
    Plastic
  • Internal Depth
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome