Junction Box Indust Opaque Deep Cover 275 x 225 x 160mm Polycarbonate Grey

Order Code: ZT4991621S

£93.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 275X225X160MM POLYCARB GRY Small Industrial Boxes NSYTBP292416H

Specifications for Junction Box Indust Opaque Deep Cover 275 x 225 x 160mm Polycarbonate Grey
  • Height
    291mm
  • RAL Number
    7035
  • Internal Depth
    160mm
  • Depth
    168mm
  • Colour
    Grey
  • Width
    241mm
  • Housing Material
    Plastic
  • Surface Protection
    Untreated
  • Type
    Cover
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome