Junction Box Indust Opaque Deep Cover 325 x 275 x 160mm Polycarbonate Grey

Order Code: ZT4991845S

£169.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 325X275X160MM POLYCARB GRY Small Industrial Boxes NSYTBP342916H

Specifications for Junction Box Indust Opaque Deep Cover 325 x 275 x 160mm Polycarbonate Grey
  • Height
    341mm
  • Colour
    Grey
  • RAL Number
    7035
  • Depth
    168mm
  • Width
    291mm
  • Internal Depth
    160mm
  • Housing Material
    Plastic
  • Type
    Cover
  • IK Rating
    IK08
  • Surface Protection
    Untreated
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome