Junction Box Indust Opaque Shallow Cover 107 x 107 x 55mm ABS Grey IP

Order Code: ZT4991925S

£10.29 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 107X107X55MM ABS GRY IP Small Industrial Boxes NSYTBS11116

Specifications for Junction Box Indust Opaque Shallow Cover 107 x 107 x 55mm ABS Grey IP
  • Depth
    62mm
  • RAL Number
    7035
  • Height
    116mm
  • Internal Depth
    55mm
  • Housing Material
    Plastic
  • Width
    116mm
  • Colour
    Grey
  • Cover Model
    Closed
  • Type
    Cover
  • Number of Conduit Inlets
    2
  • Plate Thickness
    12.5mm
  • Surface Protection
    Untreated
  • Mounting Method
    Surface mounted
  • IK Rating
    IK07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome