Junction Box Indust Opaque Shallow Cover 107 x 65 x 55mm ABS Grey IP6

Junction Box Indust Opaque Shallow Cover 107 x 65 x 55mm ABS Grey IP6

Order Code: ZT4991955S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 107X65X55MM ABS GRY IP6 Small Industrial Boxes NSYTBS1176

Specifications for Junction Box Indust Opaque Shallow Cover 107 x 65 x 55mm ABS Grey IP6
  • Colour
    Grey
  • Width
    74mm
  • Depth
    65mm
  • Internal Depth
    55mm
  • RAL Number
    7035
  • Housing Material
    Plastic
  • Height
    116mm
  • Cover Model
    Closed
  • Type
    Cover
  • IK Rating
    IK07
  • Mounting Method
    Surface mounted
  • Surface Protection
    Untreated
  • Number of Conduit Inlets
    2
  • Plate Thickness
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome