Junction Box Indust Opaque Shallow Cover 125 x 80 x 65mm ABS Grey IP6

Order Code: ZT4991891S

£11.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 125X80X65MM ABS GRY IP6 Small Industrial Boxes NSYTBS1397

Specifications for Junction Box Indust Opaque Shallow Cover 125 x 80 x 65mm ABS Grey IP6
  • RAL Number
    7035
  • Housing Material
    Plastic
  • Depth
    72mm
  • Height
    116mm
  • Internal Depth
    65mm
  • Width
    93mm
  • Colour
    Grey
  • Type
    Cover
  • IK Rating
    IK07
  • Surface Protection
    Untreated
  • Cover Model
    Closed
  • Plate Thickness
    12.5mm
  • Mounting Method
    Surface mounted
  • Number of Conduit Inlets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome