Junction Box Indust Opaque Shallow Cover 175 x 150 x 80mm ABS Grey IP

Order Code: ZT4992108S

£26.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 175X150X80MM ABS GRY IP Small Industrial Boxes NSYTBS19168

Specifications for Junction Box Indust Opaque Shallow Cover 175 x 150 x 80mm ABS Grey IP
  • Housing Material
    Plastic
  • Height
    192mm
  • Internal Depth
    80mm
  • RAL Number
    7035
  • Depth
    87mm
  • Width
    164mm
  • Colour
    Grey
  • Plate Thickness
    12.5mm
  • Type
    Cover
  • Number of Conduit Inlets
    2
  • Mounting Method
    Surface mounted
  • Surface Protection
    Untreated
  • IK Rating
    IK07
  • Cover Model
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome