Junction Box Indust Opaque Shallow Cover 275 x 225 x 120mm Polycarbonate

Order Code: ZT4991302S

£91.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 275X225X120MM POLYCARB Small Industrial Boxes NSYTBP292412

Specifications for Junction Box Indust Opaque Shallow Cover 275 x 225 x 120mm Polycarbonate
  • RAL Number
    7035
  • Height
    291mm
  • Depth
    128mm
  • Colour
    Grey
  • Width
    241mm
  • Housing Material
    Plastic
  • Internal Depth
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome