Junction Box Indust Opaque Shallow Cover 275 x 225 x 80mm Polycarbonate g

Order Code: ZT4990791S

£89.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 275X225X80MM POLYCARB G Small Industrial Boxes NSYTBP29248

Specifications for Junction Box Indust Opaque Shallow Cover 275 x 225 x 80mm Polycarbonate g
  • Housing Material
    Plastic
  • RAL Number
    7035
  • Depth
    88mm
  • Internal Depth
    80mm
  • Width
    241mm
  • Height
    291mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome