Junction Box Indust Opaque Shallow Cover 325 x 275 x 120mm Polycarbonate

Junction Box Indust Opaque Shallow Cover 325 x 275 x 120mm Polycarbonate

Order Code: ZT4991652S

£119.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 325X275X120MM POLYCARB Small Industrial Boxes NSYTBP342912

Specifications for Junction Box Indust Opaque Shallow Cover 325 x 275 x 120mm Polycarbonate
  • RAL Number
    7035
  • Depth
    128mm
  • Colour
    Grey
  • Housing Material
    Plastic
  • Width
    291mm
  • Height
    341mm
  • Internal Depth
    120mm
  • Surface Protection
    Untreated
  • IK Rating
    IK08
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • Type
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome