Junction Box Indust Opaque Shallow Cover 65 x 65 x 47mm ABS Grey IP66

Order Code: ZT4991753S

£6.39 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 65X65X47MM ABS GRY IP66 Small Industrial Boxes NSYTBS775

Specifications for Junction Box Indust Opaque Shallow Cover 65 x 65 x 47mm ABS Grey IP66
  • Width
    74mm
  • Depth
    54mm
  • Internal Depth
    47mm
  • Height
    74mm
  • RAL Number
    7035
  • Housing Material
    Plastic
  • Colour
    Grey
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • Surface Protection
    Untreated
  • Number of Conduit Inlets
    2
  • IK Rating
    IK07
  • Type
    Cover
  • Plate Thickness
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome