Junction Box Indust Opaque Shallow Cover 80 x 80 x 47mm ABS Grey IP66

Order Code: ZT4991986S

£6.99 Inc VAT (20%)
£8.1914.5% off


Description

Schneider Electric JCTN BOX INDUST OPAQUE SHALLOW COVER 80X80X47MM ABS GRY IP66 Small Industrial Boxes NSYTBS885

Specifications for Junction Box Indust Opaque Shallow Cover 80 x 80 x 47mm ABS Grey IP66
  • Colour
    Grey
  • Height
    89mm
  • Housing Material
    Plastic
  • Internal Depth
    47mm
  • RAL Number
    7035
  • Depth
    54mm
  • Width
    89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome