Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Kit Depth Adjustment for 200mm Enclosures 4 Fixings and screws
By Legrand
Order Code:
ZT4991993S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/kit-depth-adjustment-for-200mm-enclosures-4-fixings-and-screws/p/ZT4991993S
Add to quotation
View all Electrical Enclosures
Description
Legrand KIT DEPTH ADJUSTMENT FOR 200MM ENCLOSURES 4 FIXINGS&SCREWS Marina Polyester Enclosures 36242
Specifications
Specifications for Kit Depth Adjustment for 200mm Enclosures 4 Fixings and screws
Height
50mm
Width
40mm
Material
Metal
Depth
35mm
Model
Mounting kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome