Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Lock Double Bar 5mm - NSYTDB5PL
By Schneider Electric
Order Code:
ZT4982991S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/lock-double-bar-5mm-nsytdb5pl/p/ZT4982991S
Add to quotation
View all Electrical Enclosures
Description
Schneider Electric LOCK DOUBLE BAR 5MM Wall (Steel & Stainless Steel Enclosures) NSYTDB5PL
Specifications
Specifications for Lock Double Bar 5mm - NSYTDB5PL
Model
Double bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome