Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Lock Triangular Male 8mm - 2500138252
By Schneider Electric
Order Code:
ZT4982543S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/lock-triangular-male-8mm-2500138252/p/ZT4982543S
Add to quotation
View all Electrical Enclosures
Description
Schneider Electric LOCK TRIANGULAR MALE 8MM Wall (Steel & Stainless Steel Enclosures) NSYTT8CSX
Specifications
Specifications for Lock Triangular Male 8mm - 2500138252
Model
Three-square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome