Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Plate Mounting Ts-it for 3 Fans 250V Light Grey
By Rittal
Order Code:
ZT5047825S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/plate-mounting-ts-it-for-3-fans-250v-light-grey/p/ZT5047825S
Add to quotation
View all Electrical Enclosures
Description
Rittal PLATE MOUNTING TS-IT FOR 3 FANS 250V RAL 7035 IT Enclosure Systems/Housings 5502010
Specifications
Specifications for Plate Mounting Ts-it for 3 Fans 250V Light Grey
Colour
Grey
RAL Number
7035
Width
800mm
Mounting Method
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome