Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Plinth for Enclosures 600 x 300mm Light Grey GRP
By Legrand
Order Code:
ZT4990043S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/plinth-for-enclosures-600-x-300mm-light-grey-grp/p/ZT4990043S
Add to quotation
View all Electrical Enclosures
Description
Legrand PLINTH FOR ENCLOSURES 600X300MM RAL 7035 GRP Marina Polyester Enclosures 36291
Specifications
Specifications for Plinth for Enclosures 600 x 300mm Light Grey GRP
Material
Plastic
Width
590mm
Depth
265mm
Colour
Grey
Height
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome