Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Plinth for Enclosures 800 x 300mm Light Grey GRP
By Legrand
Order Code:
ZT4990010S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/plinth-for-enclosures-800-x-300mm-light-grey-grp/p/ZT4990010S
Add to quotation
View all Electrical Enclosures
Description
Legrand PLINTH FOR ENCLOSURES 800X300MM RAL 7035 GRP Marina Polyester Enclosures 36292
Specifications
Specifications for Plinth for Enclosures 800 x 300mm Light Grey GRP
Depth
265mm
Height
170mm
Width
790mm
Colour
Grey
Material
Plastic
Model
Base complete
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome