Pocket Document DIN A4 22mm Plastic Grey

Order Code: ZT4982096S

£14.99 Inc VAT (20%)


Description

Schneider Electric POCKET DOCUMENT DIN A4 22MM PLASTIC GREY Wall (Steel & Stainless Steel Enclosures) NSYDPA4

Specifications for Pocket Document DIN A4 22mm Plastic Grey
  • Colour
    White
  • Depth
    23mm
  • Height
    230mm
  • RAL Number
    9001
  • Material
    Plastic
  • Model
    Wiring diagram pocket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome