Roof for Enclosure 400 x 250mm Light Grey Steel

Order Code: ZT5030394S

£133.99 Inc VAT (20%)


Description

Legrand ROOF FOR ENCLOSURE 400X250MM RAL 7035 STEEL Atlantic Metal Enclosures 36553

Specifications for Roof for Enclosure 400 x 250mm Light Grey Steel
  • Colour
    Grey
  • Height
    32mm
  • Width
    400mm
  • RAL Number
    7035
  • Surface Finish
    Powder coated
  • Material
    Steel
  • Depth
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome