Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Roof for Enclosures 800 x 300mm Light Grey GRP
By Legrand
Order Code:
ZT4990633S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/roof-for-enclosures-800-x-300mm-light-grey-grp/p/ZT4990633S
Add to quotation
View all Electrical Enclosures
Description
Legrand ROOF FOR ENCLOSURES 800X300MM RAL 7035 GRP Marina Polyester Enclosures 36295
Specifications
Specifications for Roof for Enclosures 800 x 300mm Light Grey GRP
RAL Number
7035
Colour
Grey
Depth
360mm
Material
Plastic
Width
812mm
Surface Finish
Untreated
Height
79mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome