Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
110V 16A 2P+E IP44 Quickwire Industrial Plug Yellow
By Niglon
Order Code:
ZT5034271S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/110v-16a-2p%2Be-ip44-quickwire-industrial-plug-yellow/p/ZT5034271S
Add to quotation
View all Electrical Sockets
Description
Niglon 110V 16A 2P+E IP44 QUICKWIRE INDUSTRIAL PLUG YELLOW Industrial Plugs & Sockets 57301
Specifications
Specifications for 110V 16A 2P+E IP44 Quickwire Industrial Plug Yellow
Number of Poles
2
Colour
Yellow
Connection System
Screwed terminal
Current Rating
16A
IP Rating
IP44
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome