Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
110V 16A 2P+E IP44 Quickwire Industrial Socket Yellow
By Niglon
Order Code:
ZT5034421S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/110v-16a-2p%2Be-ip44-quickwire-industrial-socket-yellow/p/ZT5034421S
Add to quotation
View all Electrical Sockets
Description
Niglon 110V 16A 2P+E IP44 QUICKWIRE INDUSTRIAL SOCKET YELLOW Industrial Plugs & Sockets 57401
Specifications
Specifications for 110V 16A 2P+E IP44 Quickwire Industrial Socket Yellow
Number of Poles
2
Connection System
Screwed terminal
IP Rating
IP44
Colour
Yellow
Current Rating
16A