Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
110V 16A 2P+E IP44 Switched Interlock Wall Socket Yellow
By Niglon
Order Code:
ZT5034882S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/110v-16a-2p%2Be-ip44-switched-interlock-wall-socket-yellow/p/ZT5034882S
Add to quotation
View all Electrical Sockets
Description
Niglon 110V 16A 2P+E IP44 SWITCHED INTERLOCK WALL SOCKET YELLOW Industrial Plugs & Sockets 16101
Specifications
Specifications for 110V 16A 2P+E IP44 Switched Interlock Wall Socket Yellow
Mounting Method
Surface mounted
IP Rating
IP44
Rated Voltage
110V
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome