13a 2g Plastic Switched Socket with Wi-Fi & USB Matt Black

Order Code: ZT4956764S

£61.99 Inc VAT (20%)


Description

BG 13a 2g Plastic Switched Socket With Wifi & USB Matt Black 116496

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 13a 2g Plastic Switched Socket with Wi-Fi & USB Matt Black
  • Number of Gangs
    2
  • Current Rating
    13A
  • Material
    Plastic
  • Type
    Switched Socket
  • Colour
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome