13a 2g Plastic Switched Socket with Wi-Fi & USB Matt Grey

Order Code: ZT4956560S

£61.99 Inc VAT (20%)


Description

BG 13a 2g Plastic Switched Socket With Wifi & USB Matt Grey 116473

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 13a 2g Plastic Switched Socket with Wi-Fi & USB Matt Grey
  • Number of Gangs
    2
  • Material
    Plastic
  • Product Type
    Switched Socket
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome