Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
13a Sw/Socket Slate Finish Blister 2g
By Lyvia
Order Code:
ZT4961094S
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£11.03
4%
10 - 19
£10.57
8%
20 +
£10.11
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
11.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/13a-sw-socket-slate-finish-blister-2g/p/ZT4961094S
Add to quotation
View all Electrical Sockets
Description
Lyvia 13a Sw/Socket Slate Finish Blister 2g 346074
Tags:
#BulkDiscount
Specifications
Specifications for 13a Sw/Socket Slate Finish Blister 2g
Product Type
Sw/Socket
Current Rating
13a
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome