Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
13A, Twin Socket Outlet to BS1363 Pre-Packed
By Dencon
Order Code:
ZT4968531S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/13a-twin-socket-outlet-to-bs1363-pre-packed/p/ZT4968531S
Add to quotation
View all Electrical Sockets
Description
Dencon 13A, Twin Socket Outlet to BS1363 Pre-Packed 568906
Tags:
#BulkDiscount
Specifications
Specifications for 13A, Twin Socket Outlet to BS1363 Pre-Packed
Current Rating
13A
Product Type
Twin Socket Outlet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome