Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
230V 16A 2P+E IP44 Quickwire Industrial Socket Blue
By Niglon
Order Code:
ZT5034443S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/230v-16a-2p%2Be-ip44-quickwire-industrial-socket-blue/p/ZT5034443S
Add to quotation
View all Electrical Sockets
Description
Niglon 230V 16A 2P+E IP44 QUICKWIRE INDUSTRIAL SOCKET BLUE Industrial Plugs & Sockets 57404
Specifications
Specifications for 230V 16A 2P+E IP44 Quickwire Industrial Socket Blue
Number of Poles
2
Current Rating
16A
Colour
Blue
Connection System
Screwed terminal
IP Rating
IP44