Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
230V 16A 2P+E IP44 Surface Industrial Wall Socket Blue
By Niglon
Order Code:
ZT5034547S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/230v-16a-2p%2Be-ip44-surface-industrial-wall-socket-blue/p/ZT5034547S
Add to quotation
View all Electrical Sockets
Description
Niglon 230V 16A 2P+E IP44 SURFACE INDUSTRIAL WALL SOCKET BLUE Industrial Plugs & Sockets 57104
Specifications
Specifications for 230V 16A 2P+E IP44 Surface Industrial Wall Socket Blue
Number of Poles
2
Current Rating
16A
Colour
Blue
Connection System
Screwed terminal
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome