Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
230V 32A 2P+E IP44 Quickwire Industrial Socket Blue
By Niglon
Order Code:
ZT5034641S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/230v-32a-2p%2Be-ip44-quickwire-industrial-socket-blue/p/ZT5034641S
Add to quotation
View all Electrical Sockets
Description
Niglon 230V 32A 2P+E IP44 QUICKWIRE INDUSTRIAL SOCKET BLUE Industrial Plugs & Sockets 57416
Specifications
Specifications for 230V 32A 2P+E IP44 Quickwire Industrial Socket Blue
Number of Poles
2
Colour
Blue
Current Rating
32A
Connection System
Screwed terminal
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome