Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
230V 63A 2P+E IP67 Surface Industrial Wall Socket Blue
By Niglon
Order Code:
ZT5035398S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/230v-63a-2p%2Be-ip67-surface-industrial-wall-socket-blue/p/ZT5035398S
Add to quotation
View all Electrical Sockets
Description
Niglon 230V 63A 2P+E IP67 SURFACE INDUSTRIAL WALL SOCKET BLUE Industrial Plugs & Sockets 17178
Specifications
Specifications for 230V 63A 2P+E IP67 Surface Industrial Wall Socket Blue
Current Rating
36A
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome