Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
415V 16A 3P+E IP44 Surface Industrial Wall Socket Red
By Niglon
Order Code:
ZT5034486S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/415v-16a-3p%2Be-ip44-surface-industrial-wall-socket-red/p/ZT5034486S
Add to quotation
View all Electrical Sockets
Description
Niglon 415V 16A 3P+E IP44 SURFACE INDUSTRIAL WALL SOCKET RED Industrial Plugs & Sockets 57108
Specifications
Specifications for 415V 16A 3P+E IP44 Surface Industrial Wall Socket Red
Number of Poles
3
IP Rating
IP44
Connection System
Screwed terminal
Current Rating
16A
Colour
Red