Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
415V 32A 3P+N+E IP44 Surface Industrial Wall Socket Red
By Niglon
Order Code:
ZT5034574S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/415v-32a-3p%2Bn%2Be-ip44-surface-industrial-wall-socket-red/p/ZT5034574S
Add to quotation
View all Electrical Sockets
Description
Niglon 415V 32A 3P+N+E IP44 SURFACE INDUSTRIAL WALL SOCKET RED Industrial Plugs & Sockets 57121
Specifications
Specifications for 415V 32A 3P+N+E IP44 Surface Industrial Wall Socket Red
Number of Poles
3
Current Rating
32A
Colour
Red
IP Rating
IP44
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome