Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
415V 63A 3P+N+E IP67 Quickwire Industrial Plug Red
By Niglon
Order Code:
ZT5035223S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/415v-63a-3p%2Bn%2Be-ip67-quickwire-industrial-plug-red/p/ZT5035223S
Add to quotation
View all Electrical Sockets
Description
Niglon 415V 63A 3P+N+E IP67 QUICKWIRE INDUSTRIAL PLUG RED Industrial Plugs & Sockets 17383
Specifications
Specifications for 415V 63A 3P+N+E IP67 Quickwire Industrial Plug Red
Number of Poles
4
Angle of Plug
Straight
IP Rating
IP67
Current Rating
63A
Connection System
Screwed terminal
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome