Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
415V 63A 3P+N+E IP67 Surface Indsutrial Wall Socket Red
By Niglon
Order Code:
ZT5035363S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/415v-63a-3p%2Bn%2Be-ip67-surface-indsutrial-wall-socket-red/p/ZT5035363S
Add to quotation
View all Electrical Sockets
Description
Niglon 415V 63A 3P+N+E IP67 SURFACE INDSUTRIAL WALL SOCKET RED Industrial Plugs & Sockets 17183
Specifications
Specifications for 415V 63A 3P+N+E IP67 Surface Indsutrial Wall Socket Red
Current Rating
36A
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome