BG Chrome Shaver Socket Dual Voltage Manufactured to BS EN 61558-1 and BS 61558-2-5 Mounting box depth 47mm Terminal capacity 3 x 2mm� & 2 x 4.0mm�Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.