Double Socket, Logic Plus, White

Order Code: ZT1121121X

£16.39 Inc VAT (20%)


Description

13A 2-gang flush socket. Fitted with two earth terminals to provide a double earth facility for use when installations require a high integrity protective connection as specified within BS 7671 IET Wiring Regulations.

Features and Benefits:
-Quick and easy to install, only one screwdriver size is required
-3 pin operated safety shutter
-Neutral 'make first', 'break last' feature adds extra electrical safety

See full description
Specifications for Double Socket, Logic Plus, White
  • Rated Voltage
    250V
  • Number of Gangs
    2
  • Mounting
    Screwed
  • Current Rating
    13A
  • Overall Height
    26mm
  • Overall Width
    88mm
  • Colour
    White
  • Overall Depth
    192mm
  • Socket Type
    British
  • MFR Part No.
    K781RPWHI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome