Double Socket, Metal Clad

Order Code: ZT1121123X

£39.99 Inc VAT (20%)


Description

Tough twin sockets with 2-gangs. This Product has two earth terminals providing a double earth facility when installations require a high integrity protective connection as specified within BS 7671: 2008.

Features and Benefits:
-Impact resistant Aluminium housing with a scratch resistant finish
-3-pin operated safety shutter on all sockets
-Added safety due to makes first and breaks last contact

Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds

See full description
Specifications for Double Socket, Metal Clad
  • Mounting
    Screwed
  • Colour
    Grey
  • Overall Height
    42mm
  • Number of Poles
    2
  • Number of Gangs
    2
  • Overall Width
    84mm
  • Socket Type
    British
  • MFR Part No.
    K850ALM
  • Rated Voltage
    250V
  • Current Rating
    13A
  • Overall Depth
    144mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome