Double Socket, Metalclad, 13A

Order Code: ZT1121107X

£27.99 Inc VAT (20%)


Description

2-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.

Features and Benefits:
-Metal-cladding resists tough wear and tear
-Fitted with two earth terminals to provide a double-earth facility for use when installations require a high integrity protective connection
-Features double-pole switching - neutral makes first, breaks last

Typical Applications:
-To replace existing 13A sockets
-New installations
-Ideal for factories, workshops, garages and sheds
-Suitable for schools and sports halls

Notes:
-Comply with BS 1363 Part 2:1995

See full description
Specifications for Double Socket, Metalclad, 13A
  • Colour
    Silver
  • Rated Voltage
    250V
  • Mounting
    Screwed
  • Number of Poles
    2
  • Current Rating
    13A
  • Socket Type
    British
  • Overall Height
    50mm
  • MFR Part No.
    K2946RPALM
  • Overall Width
    88mm
  • Overall Depth
    192mm
  • Number of Gangs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome