Double Socket, White

Order Code: ZT1121106X

£8.39 Inc VAT (20%)
£8.996.5% off
QuantityPriceDiscount
1 - 4£8.390%
5 +£7.807%


Description

2-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.

Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Top-facing, angled terminals make wiring quick and easy
-Only one size of screwdriver required for installation

Typical Applications:
-To replace existing 13A sockets
-New installations

Notes:
-Comply with BS 1363 Part 2:1995

See full description
Specifications for Double Socket, White
  • Overall Height
    40mm
  • Overall Width
    92mm
  • MFR Part No.
    K2747RPWHI
  • Number of Gangs
    2
  • Socket Type
    British
  • Overall Depth
    172mm
  • Current Rating
    13A
  • Mounting
    Screwed
  • Rated Voltage
    25V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome