Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Dry Lining Plasterboard Box 2 Gang 35mm ABS
By Newlec
Order Code:
ZT5096886S
Qty of 100 for
£279.00
Inc VAT (20%)
£2.79 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
279.00
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/dry-lining-plasterboard-box-2-gang-35mm-abs/p/ZT5096886S
Add to quotation
View all Electrical Sockets
Description
Newlec DRY LINING PLASTERBOARD BOX 2 GANG 35MM ABS Switch/Socket & Adaptable Boxes (NEW2415) NL812A
Specifications
Specifications for Dry Lining Plasterboard Box 2 Gang 35mm ABS
Material
Plastic
Colour
White
Mounting Method
Surface mounted
Connection System
Screwed terminal
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome