Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Enclosure 12 Module Versatile - 13192
By Schneider Electric
Order Code:
ZT4988373S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/enclosure-12-module-versatile-13192/p/ZT4988373S
Add to quotation
View all Electrical Sockets
Description
Schneider Electric ENCLOSURE 12 MODULE VERSATILE Industrial Plugs & Sockets (OX) 13192
Specifications
Specifications for Enclosure 12 Module Versatile - 13192
Internal Depth
91mm
Number of rows
1
Overall Height
460mm
Overall Depth
160mm
Width
340mm
RAL Number
7035