Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Enclosure 5 Module 2 Outlets
By Schneider Electric
Order Code:
ZT4987829S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/enclosure-5-module-2-outlets/p/ZT4987829S
Add to quotation
View all Electrical Sockets
Description
Schneider Electric ENCLOSURE 5 MODULE 2 OUTLETS Industrial Plugs & Sockets (OX) 13178
Specifications
Specifications for Enclosure 5 Module 2 Outlets
Internal Depth
91mm
Overall Height
460mm
Housing Material
Plastic
Number of rows
1
Overall Depth
160mm
RAL Number
7035
Colour
Grey
Mounting Method
Surface mounted
IP Rating
IP65
Width
138mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome