0
1

IP66 Switch Socket Box - 13A Twin Grey

Order Code: ZT4185714S

£32.99 Inc VAT (20%)


Description

IP66 Switch Socket Box -13A Twin Grey | Features: Finish: Grey | Material: Plastic | IP Rating: IP66 | Height: 16.8cm | Width: 11cm | Depth: 8.1cm | Weight: 0.48kg

Specifications for IP66 Switch Socket Box - 13A Twin Grey
  • Material
    Plastic
  • Product Type
    Switch Socket Box
  • Current Rating
    13A
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome